Motor, Genteq Eon, 1/2HP, 120/240VAC, 1050 RPM, 12 Pole, 48 Frame

Item #: 1273574
Cat #: 5SBA39DLQ0266
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Genteq Eon, 1/2 Horse Power , 120/240 Volt AC, 1050 RPM, 12 Pole, 48 Frame

Overview

Motor, Genteq Eon, 1/2 Horse Power , 120/240 Volt AC, 1050 RPM, 12 Pole, 48 Frame
Also known as: 5SBA39DLQ0266

Specifications

Volts AC: 120, 240
Mounting: Bracket
Phase: 1
Type: Motor, Ventelation
Poles: 12
Horsepower: 0.500
RPM: 1080
Volts AC: 120, 240
Phase: 1
Poles: 12
RPM: 1080
Mounting: Bracket
Type: Motor, Ventelation
Horsepower: 0.500

Customer Reviews

No reviews for this product
(0)