Unit Bearing Motors

53 Found
Regal-Beloit

C00565-12 OUTLINE ARKTIC SSC IP-1.25 STACK SAMP

Item #: 1278939
CAT #: 1300M
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

MMR SSC2B13AKHEMAR1 16W.1650CCW

Item #: 674864
CAT #: 1943M
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit

REGAL-BELOIT

Item #: 541754
CAT #: 5SME39HLHE084
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

7220M 16W 110-240V CCW 1650/800RPM 23IN LEADS W/BWS

Item #: 1387578
CAT #: 7220M
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

7224M 16W 110-240V CW 1650/800RPM 23IN LEADS W/BWS

Item #: 1387577
CAT #: 7224M
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

Motor, Refrigeration, 1550 RPM, 115VAC, 1PH, 0.3FLA, Kryo/SSC

Item #: 593806
CAT #: 5134M
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

1700 RPM CWLE

Item #: 1087008
CAT #: 6219M
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

MMR SSC2B14AKHEMAR2 16W 1650 CCW

Item #: 673631
CAT #: 1912M
UPC:
Sign In or Register to view pricing and more.
Mars

4 WATTS 115 CW 1550 ALUMINUM

Item #: 1101543
CAT #: 05213
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

SSC2B13CSHBV1

Item #: 269883
CAT #: SSC2B13CSHBV1
UPC:
Sign In or Register to view pricing and more.
Century

50WATTS 230V UNIT BEARING

Item #: 478329
CAT #: 260
UPC: 786674002600
Sign In or Register to view pricing and more.
Century

5-5/8" 1/2HP 460V TOTALLY

Item #: 478881
CAT #: 790A
UPC: 786674990549
Sign In or Register to view pricing and more.
Century

35WATTS 230V UNIT BEARING

Item #: 478350
CAT #: 256
UPC: 786674002563
Sign In or Register to view pricing and more.
Fasco Motors

MMR SSC2B13BRHBV1 16W 1700

Item #: 719667
CAT #: SSC2B13BRHBV1
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

MMR MSSC2B14AKHEMAR2 2 SPEED 230V

Item #: 719630
CAT #: MSSC2B14AKHEMAR2
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

38W 230V 1550

Item #: 269901
CAT #: SSC2B19AHEMAR2
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit

C00565-12 OUTLINE ARKTIC SSC IP-1.25 STACK SAMP

C00565-12 OUTLINE ARKTIC SSC IP-1.25 STACK SAMPLE 17-3944
Item #: 1278939
CAT #: 1300M
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

MMR SSC2B13AKHEMAR1 16W.1650CCW

MMR SSC2B13AKHEMAR1 16W.1650CCW BOSSED
Item #: 674864
CAT #: 1943M
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit

REGAL-BELOIT

RGB 5SME39HLHE084 REGAL-BELOIT
Item #: 541754
CAT #: 5SME39HLHE084
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

7220M 16W 110-240V CCW 1650/800RPM 23IN LEADS W/BWS

7220M 16W 110-240V CCW 1650/800RPM 23IN LEADS W/BWS
Item #: 1387578
CAT #: 7220M
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

7224M 16W 110-240V CW 1650/800RPM 23IN LEADS W/BWS

7224M 16W 110-240V CW 1650/800RPM 23IN LEADS W/BWS
Item #: 1387577
CAT #: 7224M
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

Motor, Refrigeration, 1550 RPM, 115VAC, 1PH, 0.3FLA, Kryo/SSC

Motor, Refrigeration, 1550 RPM, 115 Volt AC, 1-Phase, 0.3 Full Load Amp, Kryo/SSC
Item #: 593806
CAT #: 5134M
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

1700 RPM CWLE

1700 RPM CWLE 100-127V .4-.6AMP
Item #: 1087008
CAT #: 6219M
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

MMR SSC2B14AKHEMAR2 16W 1650 CCW

MMR SSC2B14AKHEMAR2 16W 1650 CCW SIDE
Item #: 673631
CAT #: 1912M
UPC:
Sign In or Register to view pricing and more.
Mars

4 WATTS 115 CW 1550 ALUMINUM

4 WATTS 115 CW 1550 ALUMINUM
Item #: 1101543
CAT #: 05213
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

SSC2B13CSHBV1

MMR SSC2B13CSHBV1
Item #: 269883
CAT #: SSC2B13CSHBV1
UPC:
Sign In or Register to view pricing and more.
Century

50WATTS 230V UNIT BEARING

AOS 260 50WATTS 230V UNIT BEARING
Item #: 478329
CAT #: 260
UPC: 786674002600
Sign In or Register to view pricing and more.
Century

5-5/8" 1/2HP 460V TOTALLY

AOS 790A 5-5/8" 1/2HP 460V TOTALLY
Item #: 478881
CAT #: 790A
UPC: 786674990549
Sign In or Register to view pricing and more.
Century

35WATTS 230V UNIT BEARING

AOS 256 35WATTS 230V UNIT BEARING
Item #: 478350
CAT #: 256
UPC: 786674002563
Sign In or Register to view pricing and more.
Fasco Motors

MMR SSC2B13BRHBV1 16W 1700

MMR SSC2B13BRHBV1 16W 1700 BOSSLESVERT
Item #: 719667
CAT #: SSC2B13BRHBV1
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

MMR MSSC2B14AKHEMAR2 2 SPEED 230V

MMR MSSC2B14AKHEMAR2 2 SPEED 230V
Item #: 719630
CAT #: MSSC2B14AKHEMAR2
UPC:
Sign In or Register to view pricing and more.
Fasco Motors

38W 230V 1550

MMR SSC2B19AH-E-MAR2 38W 230V 1550
Item #: 269901
CAT #: SSC2B19AHEMAR2
UPC:
Sign In or Register to view pricing and more.
Page 1 of 4
53 Items found