Motor, Pool/Spa, 1-1/2HP, 3600RPM, 115/230VAC, L48Y Frame

Item #: 478776
Cat #: PCQ115
UPC: 890355308421
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Pool/Spa, 1-1/2 Horse Power, 3600 RPM, 115/230 Volt AC, L48Y Frame

Overview

Motor, Pool/Spa, 1-1/2 Horse Power, 3600 RPM, 115/230 Volt AC, L48Y Frame
Also known as: 890355308421, PCQ115

Specifications

Volts AC Range: 230, 115
Phase: 1
Type: Pool/Spa, Motor
Horsepower: 1.500
Mounting: Pump
RPM: 3600
Volts AC Range: 230, 115
Type: Pool/Spa, Motor
Mounting: Pump
Phase: 1
Horsepower: 1.500
RPM: 3600

Customer Reviews

No reviews for this product
(0)