Above Ground Pool / Spa Pump Motors

27 Found
Bramec Corporation

VCMA-15ULS 115V 1/60HP SWITCH

Item #: 1046219
CAT #: 20136
UPC:
Sign In or Register to view pricing and more.
Century

3/4HP 3450/1725RPM 115V

Item #: 477931
CAT #: BN36
UPC: 786674951571
Sign In or Register to view pricing and more.
Marathon Motors

Motor, General Purpose, 2HP, 208-230/460VAC, 3450RPM, 3PH, 56J Frame

Item #: 1087560
CAT #: K225M
UPC:
Sign In or Register to view pricing and more.
Century

HP 2 RPM 3600 VOLTS 230 FRAME 56Y PHASE 1 ENCL OPEN D.P.

Item #: 333533
CAT #: B855
UPC: 786674953421
Sign In or Register to view pricing and more.
Century

1HP 3450RPM 230/115V

Item #: 478374
CAT #: B128
UPC: 786674952004
Sign In or Register to view pricing and more.
Century

AOS H635 1HP POOL&SPA PUMP MTR

Item #: 612995
CAT #: H635
UPC: 786674967251
Sign In or Register to view pricing and more.
Century

3/4HP 3450RPM 230/115V

Item #: 494413
CAT #: B121
UPC: 786674951939
Sign In or Register to view pricing and more.
Century

3/4HP 3450RPM 230/115V

Item #: 478929
CAT #: B127
UPC: 786674951991
Sign In or Register to view pricing and more.
Century

1-1/2HP 3450RPM 230/115V

Item #: 478928
CAT #: B129
UPC: 786674952011
Sign In or Register to view pricing and more.
Century

2HP POOL&SPA PUMP MTR

Item #: 477956
CAT #: B836
UPC: 786674954329
Sign In or Register to view pricing and more.
Century

1-1/2HP 3450RPM 115V ABOVE

Item #: 477929
CAT #: BN50
UPC: 786674951656
Sign In or Register to view pricing and more.
Century

AOS B116 4HP 3450RPM 208-230V

Item #: 575834
CAT #: B116
UPC: 786674951915
Sign In or Register to view pricing and more.
Century

POOL MOTOR

Item #: 478848
CAT #: B2844
UPC:
Sign In or Register to view pricing and more.
Century

3/4HP 3600RPM 208-230V

Item #: 478879
CAT #: B2852
UPC:
Sign In or Register to view pricing and more.
Century

HP 1-1/2 RPM 3600 VOLTS

Item #: 478860
CAT #: B2854
UPC:
Sign In or Register to view pricing and more.
Marathon Motors

Motor, General Purpose, 3HP, 208-230/460VAC, 3450RPM, 3PH, 56J Frame

Item #: 1087563
CAT #: K227M
UPC:
Sign In or Register to view pricing and more.
Bramec Corporation

VCMA-15ULS 115V 1/60HP SWITCH

VCMA-15ULS 115V 1/60HP SWITCH
Item #: 1046219
CAT #: 20136
UPC:
Sign In or Register to view pricing and more.
Century

3/4HP 3450/1725RPM 115V

AOS BN36 3/4HP 3450/1725RPM 115V
Item #: 477931
CAT #: BN36
UPC: 786674951571
Sign In or Register to view pricing and more.
Marathon Motors

Motor, General Purpose, 2HP, 208-230/460VAC, 3450RPM, 3PH, 56J Frame

Motor, General Purpose, 2 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 6.0/3.0 Amp, 1.5kW
Item #: 1087560
CAT #: K225M
UPC:
Sign In or Register to view pricing and more.
Century

HP 2 RPM 3600 VOLTS 230 FRAME 56Y PHASE 1 ENCL OPEN D.P.

HP 2 RPM 3600 VOLTS 230 FRAME 56Y PHASE 1 ENCL OPEN D.P.
Item #: 333533
CAT #: B855
UPC: 786674953421
Sign In or Register to view pricing and more.
Century

1HP 3450RPM 230/115V

AOS B128 1HP 3450RPM 230/115V
Item #: 478374
CAT #: B128
UPC: 786674952004
Sign In or Register to view pricing and more.
Century

AOS H635 1HP POOL&SPA PUMP MTR

AOS H635 1HP POOL&SPA PUMP MTR
Item #: 612995
CAT #: H635
UPC: 786674967251
Sign In or Register to view pricing and more.
Century

3/4HP 3450RPM 230/115V

AOS B121 3/4HP 3450RPM 230/115V
Item #: 494413
CAT #: B121
UPC: 786674951939
Sign In or Register to view pricing and more.
Century

3/4HP 3450RPM 230/115V

AOS B127 3/4HP 3450RPM 230/115V
Item #: 478929
CAT #: B127
UPC: 786674951991
Sign In or Register to view pricing and more.
Century

1-1/2HP 3450RPM 230/115V

AOS B129 1-1/2HP 3450RPM 230/115V
Item #: 478928
CAT #: B129
UPC: 786674952011
Sign In or Register to view pricing and more.
Century

2HP POOL&SPA PUMP MTR

AOS B836 2HP POOL&SPA PUMP MTR
Item #: 477956
CAT #: B836
UPC: 786674954329
Sign In or Register to view pricing and more.
Century

1-1/2HP 3450RPM 115V ABOVE

AOS BN50 1-1/2HP 3450RPM 115V ABOVE
Item #: 477929
CAT #: BN50
UPC: 786674951656
Sign In or Register to view pricing and more.
Century

AOS B116 4HP 3450RPM 208-230V

AOS B116 4HP 3450RPM 208-230V C-FACE POOL AND SPA PUMP MOTOR
Item #: 575834
CAT #: B116
UPC: 786674951915
Sign In or Register to view pricing and more.
Century

POOL MOTOR

AOS B2844 POOL MOTOR
Item #: 478848
CAT #: B2844
UPC:
Sign In or Register to view pricing and more.
Century

3/4HP 3600RPM 208-230V

AOS B2852 3/4HP 3600RPM 208-230V
Item #: 478879
CAT #: B2852
UPC:
Sign In or Register to view pricing and more.
Century

HP 1-1/2 RPM 3600 VOLTS

AOS B2854 HP 1-1/2 RPM 3600 VOLTS
Item #: 478860
CAT #: B2854
UPC:
Sign In or Register to view pricing and more.
Marathon Motors

Motor, General Purpose, 3HP, 208-230/460VAC, 3450RPM, 3PH, 56J Frame

Motor, General Purpose, 3 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 8.9 - 8.2/4.1 Amp, 2.2kW
Item #: 1087563
CAT #: K227M
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
27 Items found