Centrifugal Pump Motors

12 Found
Marathon Motors

MRT KG219 5K37MN38

Item #: 677806
CAT #: KG219
UPC: 722856032447
Sign In or Register to view pricing and more.
Marathon Motors

MRT C335 5KC39RN45X 1 HP 1 PH

Item #: 677911
CAT #: C335
UPC: 722856032119
Sign In or Register to view pricing and more.
Marathon Motors

MRT K221 5K38PN48 1 HP 3 PH

Item #: 683036
CAT #: K221
UPC:
Sign In or Register to view pricing and more.
Marathon Motors

Motor, General Purpose, 2HP, 208-230/460VAC, 3450RPM, 3PH, 56J Frame

Item #: 677807
CAT #: K225
UPC: 722856032379
Sign In or Register to view pricing and more.
Marathon Motors

MRT C329 5KC37FN65X 1/3 HP 1 PH

Item #: 677835
CAT #: C329
UPC: 722856032089
Sign In or Register to view pricing and more.
Century

AOS H985 1HP 200/230/460V CENTURY

Item #: 568528
CAT #: H985
UPC: 786674968692
Sign In or Register to view pricing and more.
Baldor

Motor, Centrifugal Pump, 415VAC, 50Hz, 3000RPM, 90kW, 2P, 280M Frame

Item #: 1264133
CAT #: A44-0405-3615
UPC:
Sign In or Register to view pricing and more.
Baldor

1.5HP 1755RPM 3PH 60HZ 145TC 3521M TEFC

Item #: 1941
CAT #: VM3554T
UPC:
Sign In or Register to view pricing and more.
Marathon Motors

MRT C847 5KC37NN115X 3/4 HP 1 PH

Item #: 682868
CAT #: C847
UPC: 786674068460
Sign In or Register to view pricing and more.
Century

AOS C054 HP 3/4 RPM 1800 VOLTS

Item #: 495999
CAT #: C054
UPC: 786674015167
Sign In or Register to view pricing and more.
Marathon Motors

MRT C330 5KC36JN268X 1/2 HP 1 PH

Item #: 682988
CAT #: C330
UPC: 722856048813
Sign In or Register to view pricing and more.
Weg

Motor, 3/4HP, 1PH, 115/208-230VAC, 1800RPM, 48 Frame

Item #: 479744
CAT #: .7518OS1BD56
UPC: 923045589661
Sign In or Register to view pricing and more.
Marathon Motors

MRT KG219 5K37MN38

MRT KG219 5K37MN38 .75,3/60/208-230/460,3600
Item #: 677806
CAT #: KG219
UPC: 722856032447
Sign In or Register to view pricing and more.
Marathon Motors

MRT C335 5KC39RN45X 1 HP 1 PH

MRT C335 5KC39RN45X 1 HP 1 PH 115/230 V 3450 RPM AC MOTOR
Item #: 677911
CAT #: C335
UPC: 722856032119
Sign In or Register to view pricing and more.
Marathon Motors

MRT K221 5K38PN48 1 HP 3 PH

MRT K221 5K38PN48 1 HP 3 PH 208-230/460 V 3450 RPM AC MOTOR
Item #: 683036
CAT #: K221
UPC:
Sign In or Register to view pricing and more.
Marathon Motors

Motor, General Purpose, 2HP, 208-230/460VAC, 3450RPM, 3PH, 56J Frame

Motor, General Purpose, 2 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 6.0/3.0 Amp, 1.5kW
Item #: 677807
CAT #: K225
UPC: 722856032379
Sign In or Register to view pricing and more.
Marathon Motors

MRT C329 5KC37FN65X 1/3 HP 1 PH

MRT C329 5KC37FN65X 1/3 HP 1 PH 115/230 V 3450 RPM AC MOTOR
Item #: 677835
CAT #: C329
UPC: 722856032089
Sign In or Register to view pricing and more.
Century

AOS H985 1HP 200/230/460V CENTURY

AOS H985 1HP 200/230/460V CENTURY AND UNIVERSAL ELECTRIC HOT WATER CIRCULATOR PUMP MOTOR
Item #: 568528
CAT #: H985
UPC: 786674968692
Sign In or Register to view pricing and more.
Baldor

Motor, Centrifugal Pump, 415VAC, 50Hz, 3000RPM, 90kW, 2P, 280M Frame

Motor, Centrifugal Pump, 415 Volt AC, 50 Hz, 3000 RPM, 90 kW, 2-Pole, 280M Frame
Item #: 1264133
CAT #: A44-0405-3615
UPC:
Sign In or Register to view pricing and more.
Baldor

1.5HP 1755RPM 3PH 60HZ 145TC 3521M TEFC

1.5HP 1755RPM 3PH 60HZ 145TC 3521M TEFC
Item #: 1941
CAT #: VM3554T
UPC:
Sign In or Register to view pricing and more.
Marathon Motors

MRT C847 5KC37NN115X 3/4 HP 1 PH

MRT C847 5KC37NN115X 3/4 HP 1 PH 115/230 V 3450 RPM AC MOTOR
Item #: 682868
CAT #: C847
UPC: 786674068460
Sign In or Register to view pricing and more.
Century

AOS C054 HP 3/4 RPM 1800 VOLTS

AOS C054 HP 3/4 RPM 1800 VOLTS 230/115 FRAME 56J PHASE 1 ENCL OPEN D.P.
Item #: 495999
CAT #: C054
UPC: 786674015167
Sign In or Register to view pricing and more.
Marathon Motors

MRT C330 5KC36JN268X 1/2 HP 1 PH

MRT C330 5KC36JN268X 1/2 HP 1 PH 115/230 V 3450 RPM AC MOTOR
Item #: 682988
CAT #: C330
UPC: 722856048813
Sign In or Register to view pricing and more.
Weg

Motor, 3/4HP, 1PH, 115/208-230VAC, 1800RPM, 48 Frame

Motor, General Purpose, 3/4 Horse Power, 1-Phase, 115/208-230 Volt AC, 1800 RPM, 48 Frame
Item #: 479744
CAT #: .7518OS1BD56
UPC: 923045589661
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found