3HP 3450RPM 3PH 60HZ 145JM 3528M OPSB F1

Item #: 48097
Cat #: JMM3158T
UPC: 781568113820
Sign In or Register to view pricing and more.
Documents & Guides
3HP 3450RPM 3PH 60HZ 145JM 3528M OPSB F1

Overview

3HP 3450RPM 3PH 60HZ 145JM 3528M OPSB F1
Also known as: 781568113820, JMM3158T

Specifications

Type: Lug, Compression
Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Type: Lug, Compression
Color: Black
Volts AC: 600
Material: Copper
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)