BLM ECP83587T-4 2HP 1755RPM 3

Item #: 1090181
Cat #: ECP83587T-4
UPC: 781568210741
Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP83587T-4 2HP 1755RPM 3

Overview

BLM ECP83587T-4 2HP 1755RPM 3
Also known as: 781568210741, ECP83587T-4

Specifications

Phase: 3
Horsepower: 2
Amps: 2.800
Phase: 3
Amps: 2.800
Horsepower: 2

Customer Reviews

No reviews for this product
(0)