BLM ECP83665T-4 5HP 1750RPM 3

Item #: 969720
Cat #: ECP83665T-4
UPC: 781568210253
Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP83665T-4 5HP 1750RPM 3

Overview

BLM ECP83665T-4 5HP 1750RPM 3
Also known as: 781568210253, ECP83665T-4

Specifications

Phase: 3
Horsepower: 5
Amps: 6.600
Phase: 3
Amps: 6.600
Horsepower: 5

Customer Reviews

No reviews for this product
(0)