BLM ECP84310T-4 60HP 3560RPM

Item #: 958448
Cat #: ECP84310T-4
UPC: 781568295649
Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP84310T-4 60HP 3560RPM

Overview

BLM ECP84310T-4 60HP 3560RPM
Also known as: 781568295649, ECP84310T-4

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60

Customer Reviews

No reviews for this product
(0)