Motor, Centrifugal Pump, 415VAC, 50Hz, 3000RPM, 90kW, 2P, 280M Frame

Item #: 1264133
Cat #: A44-0405-3615
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Centrifugal Pump, 415 Volt AC, 50 Hz, 3000 RPM, 90 kW, 2-Pole, 280M Frame

Overview

Motor, Centrifugal Pump, 415 Volt AC, 50 Hz, 3000 RPM, 90 kW, 2-Pole, 280M Frame
Also known as: A44-0405-3615

Specifications

Phase: 3
Poles: 2
Mounting: Base
Type: Motor, Centrifugal Pump
Volts AC: 415
Wattage: 90 kW
RPM: 3000
Phase: 3
Mounting: Base
Volts AC: 415
RPM: 3000
Poles: 2
Type: Motor, Centrifugal Pump
Wattage: 90 kW

Customer Reviews

No reviews for this product
(0)