This product has been discontinued.
Motor, 3/4HP, 1PH, 115/208-230VAC, 1800RPM, 48 Frame
Item #:
479744
Cat #:
.7518OS1BD56
UPC:
923045589661
Sign In or Register to view pricing and more.
Documents & Guides
Motor, General Purpose, 3/4 Horse Power, 1-Phase, 115/208-230 Volt AC, 1800 RPM, 48 Frame
Overview
Motor, General Purpose, 3/4 Horse Power, 1-Phase, 115/208-230 Volt AC, 1800 RPM, 48 Frame
Also known as: 923045589661, .7518OS1BD56
Specifications
Volts AC Range: | 230, 115/208 |
Phase: | 1 |
Mounting: | Floor |
Type: | General Purpose, Motor |
RPM: | 1800 |
Volts AC Range: | 230, 115/208 |
Mounting: | Floor |
RPM: | 1800 |
Phase: | 1 |
Type: | General Purpose, Motor |
Customer Reviews
No reviews for this product
(0)