Motor, Blower, 1/4HP, 1725RPM, 48Y Base, 1PH, 115VAC

Item #: 851852
Cat #: 5KH32DN5677MT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Blower, 1/4 Horse Power, 1725 RPM, 48Y Base, 1-Phase, 115 Volt AC

Overview

Motor, Blower, 1/4 Horse Power, 1725 RPM, 48Y Base, 1-Phase, 115 Volt AC
Also known as: 5KH32DN5677MT

Specifications

Mounting: Base
Phase: 1
Type: Motor
Volts AC: 115
Horsepower: 0.250
RPM: 1725
Mounting: Base
Type: Motor
Horsepower: 0.250
Phase: 1
Volts AC: 115
RPM: 1725

Customer Reviews

No reviews for this product
(0)