Motor, 1/2HP, 1725RPM, 7.9A, 48Y Frame, 115VAC, 1PH
Item #:
851853
Cat #:
5KH35MNA954AT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, 1/2 Horse Power, 1725 RPM, 7.9 Amp, 48Y Frame, 115 Volt AC, 1-Phase
Overview
Motor, 1/2 Horse Power, 1725 RPM, 7.9 Amp, 48Y Frame, 115 Volt AC, 1-Phase
Also known as: 5KH35MNA954AT
Specifications
Mounting: | Base |
Phase: | 1 |
Type: | Motor |
Volts AC: | 115 |
Amps: | 7.900 |
Horsepower: | 0.500 |
RPM: | 1725 |
Mounting: | Base |
Type: | Motor |
Amps: | 7.900 |
RPM: | 1725 |
Phase: | 1 |
Volts AC: | 115 |
Horsepower: | 0.500 |
Customer Reviews
No reviews for this product
(0)