Pump Motors
501 Found
Marathon Motors
Motor, 1725RPM, 1/3HP, 100 -240VAC, 0.25kW, 48Y Frame, Carbonator Pump
Item #: 822012
CAT #: H683
UPC: 722856031709
Sign In or Register to view pricing and more.
Bramec Corporation
VCMA-15ULS 115V 1/60HP SWITCH
Item #: 1046219
CAT #: 20136
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1800RPM, 1/4HP, 115VAC, 48Y Frame, Carbonator Pump
Item #: 202167
CAT #: 4725
UPC: 722856031631
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1800/1500RPM, 1/3HP, 100 -240VAC, 48Y Frame, Carbonator Pump
Item #: 232340
CAT #: 4805
UPC: 722856031648
Sign In or Register to view pricing and more.
Marathon Motors
5KH32GNB813X 1/4 HP 1 PH 208-240 V 1725/1425 RPM AC MOTOR
Item #: 901222
CAT #: HG451
UPC: 722856031662
Sign In or Register to view pricing and more.
Xylem
Jet Pump, Shallow Well, 1/2HP, 3500RPM, 115/230VAC Capacitor Start, JS+
Item #: 1046383
CAT #: J5S
UPC: 697666006417
Sign In or Register to view pricing and more.
Goulds Pumps
GOULDS PUMPS 1/2HP 230V 2-WIRE SUBMERSIBLE WELL PUMP
Item #: 1074303
CAT #: 10CS05422C
UPC: 697666848994
Sign In or Register to view pricing and more.
Baldor
1hp,1760rpm,3ph,60hz,56c,3519m,tefc,f1,n
Item #: 1513
CAT #: CEM3546
UPC: 781568422670
Sign In or Register to view pricing and more.
Baldor
2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1
Item #: 321678
CAT #: CEM3558T
UPC: 781568541999
Sign In or Register to view pricing and more.
Goulds Pumps
3/4HP 230V 2-WIRE SUBMERSIBLE WELL PUMP
Item #: 1074304
CAT #: 10CS07422C
UPC: 697666849052
Sign In or Register to view pricing and more.
Campbell
1 1/2 SUMP PUMP DISCHARGE KIT
Item #: 1046593
CAT #: SPDK4
UPC: 088409851546
Sign In or Register to view pricing and more.
Taco
3-SPEED CI CIRCULATOR 1/20HP
Item #: 1067383
CAT #: 0015-MSF3-IFC
UPC: 687752043334
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 115VAC, 1/3HP, 1725RPM, FLA 5.6, Frame 48Y
Item #: 201428
CAT #: 4406
UPC: 722856031624
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1800/1500RPM, 1/2HP, 100 -240VAC, 48Y Frame, Carbonator Pump
Item #: 202401
CAT #: H684
UPC: 722856031716
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 220/240VAC, 1/3HP, 1800/1500RPM, 48Y Frame, Single Shaft
Item #: 677402
CAT #: HG450
UPC: 722856031761
Sign In or Register to view pricing and more.
Xylem
SHALLOW WELL
Item #: 1046372
CAT #: J7S
UPC: 697666006448
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1725RPM, 1/3HP, 100 -240VAC, 0.25kW, 48Y Frame, Carbonator Pump
Motor, 1725 RPM, 1/3 HP, 100 - 120/200 - 240 Volt AC, 0.25 kWatt, 5.5 - 5.6 / 2.7 - 2.8 Amp, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof
Item #: 822012
CAT #: H683
UPC: 722856031709
Category:
Carbonator Pump Motors
Sign In or Register to view pricing and more.
Bramec Corporation
VCMA-15ULS 115V 1/60HP SWITCH
VCMA-15ULS 115V 1/60HP SWITCH
Item #: 1046219
CAT #: 20136
UPC:
Category:
Above Ground Pool / Spa Pump Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1800RPM, 1/4HP, 115VAC, 48Y Frame, Carbonator Pump
Motor, 1800 RPM, 1/4 HP, 115 Volt AC, 48Y Frame, Carbonator Pump Motor, Drip Proof, Split Phase
Item #: 202167
CAT #: 4725
UPC: 722856031631
Category:
Carbonator Pump Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1800/1500RPM, 1/3HP, 100 -240VAC, 48Y Frame, Carbonator Pump
Motor, 1800/1500 RPM, 1/3 HP, 100 - 120/200 - 240 Volt AC, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof
Item #: 232340
CAT #: 4805
UPC: 722856031648
Category:
Carbonator Pump Motors
Sign In or Register to view pricing and more.
Marathon Motors
5KH32GNB813X 1/4 HP 1 PH 208-240 V 1725/1425 RPM AC MOTOR
5KH32GNB813X 1/4 HP 1 PH 208-240 V 1725/1425 RPM AC MOTOR
Item #: 901222
CAT #: HG451
UPC: 722856031662
Category:
Carbonator Pump Motors
Sign In or Register to view pricing and more.
Xylem
Jet Pump, Shallow Well, 1/2HP, 3500RPM, 115/230VAC Capacitor Start, JS+
Jet Pump, Shallow Well, 1/2 Horse Power, 3500 RPM, 115/230 Volt AC Capacitor Start, JS+
Item #: 1046383
CAT #: J5S
UPC: 697666006417
Category:
Jet & Well Pump Motors
Sign In or Register to view pricing and more.
Goulds Pumps
GOULDS PUMPS 1/2HP 230V 2-WIRE SUBMERSIBLE WELL PUMP
GOULDS PUMPS 1/2HP 230V 2-WIRE SUBMERSIBLE WELL PUMP
Item #: 1074303
CAT #: 10CS05422C
UPC: 697666848994
Category:
Vertical Mount Pump Motors
Sign In or Register to view pricing and more.
Baldor
1hp,1760rpm,3ph,60hz,56c,3519m,tefc,f1,n
1hp,1760rpm,3ph,60hz,56c,3519m,tefc,f1,n
Item #: 1513
CAT #: CEM3546
UPC: 781568422670
Category:
Jet & Well Pump Motors
Sign In or Register to view pricing and more.
Baldor
2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1
2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1
Item #: 321678
CAT #: CEM3558T
UPC: 781568541999
Category:
Jet & Well Pump Motors
Sign In or Register to view pricing and more.
Goulds Pumps
3/4HP 230V 2-WIRE SUBMERSIBLE WELL PUMP
3/4HP 230V 2-WIRE SUBMERSIBLE WELL PUMP
Item #: 1074304
CAT #: 10CS07422C
UPC: 697666849052
Category:
Vertical Mount Pump Motors
Sign In or Register to view pricing and more.
Campbell
1 1/2 SUMP PUMP DISCHARGE KIT
1 1/2 SUMP PUMP DISCHARGE KIT
Item #: 1046593
CAT #: SPDK4
UPC: 088409851546
Category:
Sump Pump Motors
Sign In or Register to view pricing and more.
Taco
3-SPEED CI CIRCULATOR 1/20HP
3-SPEED CI CIRCULATOR 1/20HP
Item #: 1067383
CAT #: 0015-MSF3-IFC
UPC: 687752043334
Category:
Pool Pump Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 115VAC, 1/3HP, 1725RPM, FLA 5.6, Frame 48Y
Motor, 115 Volt AC, 1/3 Horse Power, 1725 RPM, Full Load Amp 5.6, Frame Size 48Y
Item #: 201428
CAT #: 4406
UPC: 722856031624
Category:
Carbonator Pump Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1800/1500RPM, 1/2HP, 100 -240VAC, 48Y Frame, Carbonator Pump
Motor, 1800/1500 RPM, 1/2 HP, 100 - 120/200 - 240 Volt AC, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof
Item #: 202401
CAT #: H684
UPC: 722856031716
Category:
Carbonator Pump Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 220/240VAC, 1/3HP, 1800/1500RPM, 48Y Frame, Single Shaft
Motor, 220/240 Volt AC, 1/3 Horse Power, 1800/1500 RPM, 48Y Frame, Single Shaft, Carbonator Pump, Dripproof, FLA 2.7
Item #: 677402
CAT #: HG450
UPC: 722856031761
Category:
Carbonator Pump Motors
Sign In or Register to view pricing and more.