Motor, Carbon Brush, 0.875" Depth x 1.5" Width x 3.25" Length

Item #: 586717
Cat #: 36A164452AAP05
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Carbon Brush, 0.875 Inch, Depth x 1.5 Inch, Width x 3.25 Inch, Length, 4.5 Inch Tinned Lead, U-0.281 Inch Bent Terminal

Overview

Motor, Carbon Brush, 0.875 Inch, Depth x 1.5 Inch, Width x 3.25 Inch, Length, 4.5 Inch Tinned Lead, U-0.281 Inch Bent Terminal
Also known as: 36A164452AAP05

Specifications

Depth: 0.875 in
Type: Carbon Brush, Motor
Material: Carbon
Length: 3.250 in
Width: 1.500 in
Depth: 0.875 in
Material: Carbon
Width: 1.500 in
Type: Carbon Brush, Motor
Length: 3.250 in

Customer Reviews

No reviews for this product
(0)