Carbon Brush, Morgan, Grade T563, 0.625" X 1.250" X 2.125", 2 Wafers

Item #: 187717
Cat #: 9001KR12U
UPC: 78590100891
Sign In or Register to view pricing and more.
Carbon Brush, Morgan, Grade T563, 0.625 X 1.250 X 2.125 inch, 2 Wafers

Overview

Carbon Brush, Morgan, Grade T563, 0.625 X 1.250 X 2.125 inch, 2 Wafers
Also known as: 78590100891, 9001KR12U

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)