Motor, 230VAC, 1/3HP, 1725RPM, 1PH, CCW Rotation

Item #: 728827
Cat #: 5KH39QNA936AX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, 230 Volt AC, 1/3 Horse Power, 1725 RPM, 1-Phase, CCW Rotation Standard

Overview

Motor, 230 Volt AC, 1/3 Horse Power, 1725 RPM, 1-Phase, CCW Rotation Standard
Also known as: 5KH39QNA936AX

Specifications

Volts AC: 230
Phase: 1
Type: Motor, Fan/Blower
Amps: 7.900
Horsepower: 0.333
Family / Style: 056
RPM: 1725
Volts AC: 230
Type: Motor, Fan/Blower
Horsepower: 0.333
RPM: 1725
Phase: 1
Amps: 7.900
Family / Style: 056

Customer Reviews

No reviews for this product
(0)