Motor Run Capacitor, Single Capacitance, Oval Can, 370VAC, 15uf

Item #: 1309656
Cat #: T37150H
UPC: 095247413454
Sign In or Register to view pricing and more.
Documents & Guides
Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 370 Volt AC, 15 uf, cURus Listed

Overview

Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 370 Volt AC, 15 uf, cURus Listed
Also known as: 095247413454, T37150H

Specifications

Mounting: Bracket
Material: Metal
Family / Style: T37
Size: 15 uf
Volts AC: 370
Mounting: Bracket
Family / Style: T37
Volts AC: 370
Material: Metal
Size: 15 uf

Customer Reviews

No reviews for this product
(0)