Motor Run Capacitor, Dual Capacitance, Oval Can, 440VAC, 25uf

Item #: 1309663
Cat #: T45250H
UPC: 095247413355
Sign In or Register to view pricing and more.
Documents & Guides
Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 440 Volt AC, 25 uf, cURus Listed

Overview

Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 440 Volt AC, 25 uf, cURus Listed
Also known as: 095247413355, T45250H

Specifications

Volts AC: 440
Mounting: Bracket
Material: Metal
Family / Style: T45
Size: 25 uf
Volts AC: 440
Material: Metal
Size: 25 uf
Mounting: Bracket
Family / Style: T45

Customer Reviews

No reviews for this product
(0)