Motor Run Capacitor, Dual Capacitance, Round Can, 440VAC, 45+5uf

Item #: 1168214
Cat #: T4JR0545
UPC: 095247003112
Sign In or Register to view pricing and more.
Documents & Guides
Motor Run Capacitor, Dual Capacitance, Round Metal Can, 440 Volt AC, 45+5 uf, cURus Listed

Overview

Motor Run Capacitor, Dual Capacitance, Round Metal Can, 440 Volt AC, 45+5 uf, cURus Listed
Also known as: 095247003112, T4JR0545

Specifications

Volts AC: 440
Mounting: Bracket
Material: Metal
Family / Style: T4JR
Size: 45+5 uf
Volts AC: 440
Material: Metal
Size: 45+5 uf
Mounting: Bracket
Family / Style: T4JR

Customer Reviews

No reviews for this product
(0)