Motor Start Capacitor, 125V, 708-850 uF

Item #: 1309641
Cat #: T708-850
UPC: 095247075522
Sign In or Register to view pricing and more.
Documents & Guides
Diversitech 708-850 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 708-850 uF

Overview

Diversitech 708-850 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 708-850 uF
This electrolytic, non-polarized capacitor is designed for normal intermittent service on single-phase AC motor starting circuits. Features a round, molded case that protects it from oil, dirt, moisture, and grease. Motor start capacitor lets the motor turn on and off rapidly, and helps the motor run more efficiently
Also known as: 095247075522, T708-850

Specifications

Type: Capacitor, Start
Volts AC Range: 110, 125
Microfarads: 708-850 uF
Type: Capacitor, Start
Microfarads: 708-850 uF
Volts AC Range: 110, 125

Customer Reviews

No reviews for this product
(0)