Motor Capacitors

103 Found
Morris Products

Motor Run Capacitor, Single Capacitance, Oval Can, 370VAC, 15uf

Item #: 1309656
CAT #: T37150H
UPC: 095247413454
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Single Capacitance, Round Can, 370VAC, 30uf

Item #: 1309659
CAT #: T37300R
UPC: 095247071333
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Dual Capacitance, Oval Can, 440VAC, 25uf

Item #: 1309663
CAT #: T45250H
UPC: 095247413355
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Dual Capacitance, Round Can, 440VAC, 60+5uf

Item #: 1168216
CAT #: T4JR0560
UPC: 095247091386
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Single Capacitance, Round Can, 370VAC, 7.5uf

Item #: 1309658
CAT #: T37075R
UPC: 095247071241
Sign In or Register to view pricing and more.
Morris Products

Motor Start Capacitor, Round Plastic Can, 220/250VAC, 88-108uf

Item #: 1309667
CAT #: T88-108220
UPC: 095247076215
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Single Capacitance, Round Can, 370VAC, 5uf

Item #: 1309657
CAT #: T37050R
UPC: 095247071210
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Dual Capacitance, Oval Can, 440VAC, 15uf

Item #: 1309660
CAT #: T45150H
UPC: 095247413324
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Dual Capacitance, Round Can, 440VAC, 30+5uf

Item #: 1168205
CAT #: T4JR0530
UPC: 095247072101
Sign In or Register to view pricing and more.
Morris Products

Motor Start Capacitor, Round Plastic Can, 110/125VAC, 270-324uf

Item #: 1309666
CAT #: T270-324
UPC: 095247413317
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Dual Capacitance, Oval Can, 440VAC, 10uf

Item #: 1168204
CAT #: T45100H
UPC: 095247413294
Sign In or Register to view pricing and more.
Morris Products

Motor Start Capacitor, Round Plastic Can, 220/250VAC, 189-227uf

Item #: 1309644
CAT #: T189-227220
UPC: 095247070787
Sign In or Register to view pricing and more.
Morris Products

Motor Start Capacitor, Round Plastic Can, 330VAC, 124-156uf

Item #: 1309646
CAT #: T124-156330
UPC: 095247070664
Sign In or Register to view pricing and more.
Capcom

Capacitors, Motor Run, 370VAC, 4mf, Case Style A

Item #: 634585
CAT #: 97F5704
UPC:
Sign In or Register to view pricing and more.
Schlumberger

CAP 8UF 400VAC MOTOR RUN

Item #: 1013580
CAT #: 240.10.017
UPC:
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Single Capacitance, Oval Can, 370VAC, 7.5uf

Item #: 1309653
CAT #: T37075H
UPC: 095247413485
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Single Capacitance, Oval Can, 370VAC, 15uf

Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 370 Volt AC, 15 uf, cURus Listed
Item #: 1309656
CAT #: T37150H
UPC: 095247413454
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Single Capacitance, Round Can, 370VAC, 30uf

Motor Run Capacitor, Continuous Run, Single Capacitance, Round Metal Can, 370 Volt AC, 30 uf, cURus Listed
Item #: 1309659
CAT #: T37300R
UPC: 095247071333
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Dual Capacitance, Oval Can, 440VAC, 25uf

Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 440 Volt AC, 25 uf, cURus Listed
Item #: 1309663
CAT #: T45250H
UPC: 095247413355
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Dual Capacitance, Round Can, 440VAC, 60+5uf

Motor Run Capacitor, Dual Capacitance, Round Metal Can, 440 Volt AC, 60+5 uf, cURus Listed
Item #: 1168216
CAT #: T4JR0560
UPC: 095247091386
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Single Capacitance, Round Can, 370VAC, 7.5uf

Motor Run Capacitor, Continuous Run, Single Capacitance, Round Metal Can, 370 Volt AC, 7.5 uf, cURus Listed
Item #: 1309658
CAT #: T37075R
UPC: 095247071241
Sign In or Register to view pricing and more.
Morris Products

Motor Start Capacitor, Round Plastic Can, 220/250VAC, 88-108uf

Motor Start Capacitor, Variable Capacitance, Round Plastic Can, 220/250 Volt AC, 88 - 108 uf
Item #: 1309667
CAT #: T88-108220
UPC: 095247076215
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Single Capacitance, Round Can, 370VAC, 5uf

Motor Run Capacitor, Continuous Run, Single Capacitance, Round Metal Can, 370 Volt AC, 5 uf, cURus Listed
Item #: 1309657
CAT #: T37050R
UPC: 095247071210
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Dual Capacitance, Oval Can, 440VAC, 15uf

Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 440 Volt AC, 15 uf, cURus Listed
Item #: 1309660
CAT #: T45150H
UPC: 095247413324
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Dual Capacitance, Round Can, 440VAC, 30+5uf

Motor Run Capacitor, Dual Capacitance, Round Metal Can, 440 Volt AC, 30+5 uf, cURus Listed
Item #: 1168205
CAT #: T4JR0530
UPC: 095247072101
Sign In or Register to view pricing and more.
Morris Products

Motor Start Capacitor, Round Plastic Can, 110/125VAC, 270-324uf

Motor Start Capacitor, Variable Capacitance, Round Plastic Can, 110/125 Volt AC, 270 - 324 uf
Item #: 1309666
CAT #: T270-324
UPC: 095247413317
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Dual Capacitance, Oval Can, 440VAC, 10uf

Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 440 Volt AC, 10 uf, cURus Listed
Item #: 1168204
CAT #: T45100H
UPC: 095247413294
Sign In or Register to view pricing and more.
Morris Products

Motor Start Capacitor, Round Plastic Can, 220/250VAC, 189-227uf

Motor Start Capacitor, Variable Capacitance, Round Plastic Can, 220/250 Volt AC, 189 - 227 uf
Item #: 1309644
CAT #: T189-227220
UPC: 095247070787
Sign In or Register to view pricing and more.
Morris Products

Motor Start Capacitor, Round Plastic Can, 330VAC, 124-156uf

Motor Start Capacitor, Variable Capacitance, Round Plastic Can, 330 Volt AC, 124 - 156 uf
Item #: 1309646
CAT #: T124-156330
UPC: 095247070664
Sign In or Register to view pricing and more.
Capcom

Capacitors, Motor Run, 370VAC, 4mf, Case Style A

Capacitors, Motor Run, 370 Volt AC, 4 mf, Case Style A
Item #: 634585
CAT #: 97F5704
UPC:
Sign In or Register to view pricing and more.
Schlumberger

CAP 8UF 400VAC MOTOR RUN

CAP 8UF 400VAC MOTOR RUN
Item #: 1013580
CAT #: 240.10.017
UPC:
Sign In or Register to view pricing and more.
Morris Products

Motor Run Capacitor, Single Capacitance, Oval Can, 370VAC, 7.5uf

Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 370 Volt AC, 7.5 uf, cURus Listed
Item #: 1309653
CAT #: T37075H
UPC: 095247413485
Sign In or Register to view pricing and more.
Page 1 of 7
103 Items found