Sign In or Register to view pricing and more.
Documents & Guides
Werner; Access Ladder; Series Wh, Folding, Heavy Duty; Extension Height: 7 - 8.900 Ft; Rung Size: 3/4 X 5-1/2 In Actual Lumber, 1 X 6 In Rough Lumber; Material:wood; Tread: Grooved; Load Capacity: 350 Lb; Rough Opening Width X Length: 22-1/2 X 54 In; Rail: 3/4 In X 4-1/2 In Actual Lumber Size, 1 X 5 In Rough Lumber Size; Approx. Ladder Width: 17-1/2 In; Approx. Cu. Ft. Per Unit: 14
Overview
Werner; Access Ladder; Series Wh, Folding, Heavy Duty; Extension Height: 7 - 8.900 Ft; Rung Size: 3/4 X 5-1/2 In Actual Lumber, 1 X 6 In Rough Lumber; Material:wood; Tread: Grooved; Load Capacity: 350 Lb; Rough Opening Width X Length: 22-1/2 X 54 In; Rail: 3/4 In X 4-1/2 In Actual Lumber Size, 1 X 5 In Rough Lumber Size; Approx. Ladder Width: 17-1/2 In; Approx. Cu. Ft. Per Unit: 14
Also known as: 051751023039, WH2508
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)