This product may not be available in all locations.
Busway, plug in, circuit breaker enclosure, 70A, QO circuit breaker, single phase 3 wire, 3 phase 4 wire
Item #:
2719
Cat #:
PINQO
UPC:
785901540984
Sign In or Register to view pricing and more.
Documents & Guides
Busway, plug in, circuit breaker enclosure, 70A, QO circuit breaker, single phase 3 wire, 3 phase 4 wire
Overview
Busway, plug in, circuit breaker enclosure, 70A, QO circuit breaker, single phase 3 wire, 3 phase 4 wire
Powerbus busway construction consists of a light-weight electrical grade all aluminum housing with up to five silver plated copper conductor bars for maximum electrical efficiency. The total product offer includes straight sections, fittings, accessories, and plug-in units for a total installation. This busway enclosure is has a maximum 100 A ratings. This unit will accept up to a 70A QO circuit breakers.
Also known as: 785901540984, PINQO
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)