Busway Plug, 100A, 3PH, 4-Wire, Spectra Series, Fusible

Item #: 678782
Cat #: SB463RGR
UPC: 783175005024
Sign In or Register to view pricing and more.
Documents & Guides
Busway Plug, 100 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC

Overview

Busway Plug, 100 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175005024, SB463RGR

Specifications

Phase: 3
Type: Fused, Bus Plug
Volts AC Range: 480, 600
Amps: 100
Family / Style: Spectra
Phase: 3
Volts AC Range: 480, 600
Family / Style: Spectra
Type: Fused, Bus Plug
Amps: 100

Customer Reviews

No reviews for this product
(0)