This product may not be available in all locations.
Busway Plug, 30A, 3PH, 4-Wire, Spectra Series, Fusible
Item #:
552631
Cat #:
SB461RGR
UPC:
783175004966
Sign In or Register to view pricing and more.
Documents & Guides
Busway Plug, 30 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Overview
Busway Plug, 30 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175004966, SB461RGR
Specifications
Phase: | 3 |
Type: | Fused, Bus Plug |
Volts AC Range: | 480, 600 |
Amps: | 30 |
Family / Style: | Spectra |
Phase: | 3 |
Volts AC Range: | 480, 600 |
Family / Style: | Spectra |
Type: | Fused, Bus Plug |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)