Busway Plug, 400A, 3PH, 4-Wire, Spectra Series, Fusible

Item #: 78431
Cat #: SB465RG
UPC: 783175005086
Sign In or Register to view pricing and more.
Documents & Guides
Busway Plug, 400 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC

Overview

Busway Plug, 400 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175005086, SB465RG

Specifications

Phase: 3
Type: Fused, Bus Plug
Volts AC Range: 480, 600
Amps: 400
Family / Style: Spectra
Phase: 3
Volts AC Range: 480, 600
Family / Style: Spectra
Type: Fused, Bus Plug
Amps: 400

Customer Reviews

No reviews for this product
(0)