Bus Plug, Type XL-U, Breaker, 3PH, 3W, 100A, 240/480VAC Max

Item #: 251454
Cat #: UEC3100G
UPC: 783643702295
Sign In or Register to view pricing and more.
Documents & Guides
Bus Plug, Type XL-U, Breaker, 3-Phase, 3-Wire, 100 Amp, 240/480 Volt AC Max, for ED2/ED4 Breakers

Overview

Bus Plug, Type XL-U, Breaker, 3-Phase, 3-Wire, 100 Amp, 240/480 Volt AC Max, for ED2/ED4 Breakers
Also known as: 783643702295, UEC3100G

Specifications

Phase: 3
Volts AC Range: 480, 600
Amps: 100
Type: Bus Plug, Breaker
Phase: 3
Amps: 100
Volts AC Range: 480, 600
Type: Bus Plug, Breaker

Customer Reviews

No reviews for this product
(0)