Circuit Breaker Bus Plugs

52 Found
Square D

BUSWAY I-LINE BREAKER PLUG-IN UNIT 200A J-FRAME THERM-MAG 25KA-

Item #: 2221933
CAT #: PJJ36200GNM54
UPC:
Sign In or Register to view pricing and more.
Siemens

Busway Plug, 100A, 3PH, 3-Wire, BD Series, Fusible, 600VAC

Item #: 3161
CAT #: BOS14353
UPC:
Sign In or Register to view pricing and more.
ABB

GED SB440SGH4G SPECTRA PLUG SGH4A

Item #: 587562
CAT #: SB440SGH4G
UPC: 783175328284
Sign In or Register to view pricing and more.
ABB

SB QMR 100A 600V PLUG-ASSISTNS

Item #: 678750
CAT #: SB363RGP
UPC: 783175039760
Sign In or Register to view pricing and more.
ABB

SPECTRA PLUG SFHA 225A 4P 4W NS

Item #: 587566
CAT #: SB422SFHG
UPC: 783175327881
Sign In or Register to view pricing and more.
ABB

SPECTRA PLUG SFHA 175A 4P 4W NS

Item #: 587533
CAT #: SB417SFHG
UPC: 783175327737
Sign In or Register to view pricing and more.
ABB

SB QMR PLUG 200A NS

Item #: 678767
CAT #: SB464RGJ
UPC: 783175041800
Sign In or Register to view pricing and more.
ABB

SL PLUG SEHA 4WG 100

Item #: 901442
CAT #: SL410SEHG
UPC: 783175978984
Sign In or Register to view pricing and more.
ABB

GEB SB361RGRI SB QMR 30A R-CLPS

Item #: 678791
CAT #: SB361RGRI
UPC: 783175039593
Sign In or Register to view pricing and more.
ABB

GED SB415SEHG SPECTRA PLUG SEHA

Item #: 587543
CAT #: SB415SEHG
UPC: 783175327683
Sign In or Register to view pricing and more.
ABB

GED SB410SEHG SPECTRA PLUG SELA

Item #: 587569
CAT #: SB410SEHG
UPC: 783175327577
Sign In or Register to view pricing and more.
ABB

Busway Plug, 100A, 3PH, 4-Wire, Spectra Series, Fusible

Item #: 678782
CAT #: SB463RGR
UPC: 783175005024
Sign In or Register to view pricing and more.
ABB

SPECTRA BUSPLUG 600AMP SWTCH W/STAB

Item #: 678762
CAT #: SB466RG
UPC: 783175041923
Sign In or Register to view pricing and more.
ABB

SB QMR PLUG 30A

Item #: 135258
CAT #: SB361RGR
UPC: 783175004454
Sign In or Register to view pricing and more.
ABB

Busway Plug, 60A, 3PH, 3-Wire, Spectra Series, Fusible

Item #: 670660
CAT #: SB362RGR
UPC: 783175004492
Sign In or Register to view pricing and more.
ABB

SPECTRA PLUG SELA 70A 4P 4W NS

Item #: 602945
CAT #: SB47SELG
UPC: 783175328789
Sign In or Register to view pricing and more.
Square D

BUSWAY I-LINE BREAKER PLUG-IN UNIT 200A J-FRAME THERM-MAG 25KA-

BUSWAY I-LINE BREAKER PLUG-IN UNIT 200A J-FRAME THERM-MAG 25KA-600V 4W IP54
Item #: 2221933
CAT #: PJJ36200GNM54
UPC:
Sign In or Register to view pricing and more.
Siemens

Busway Plug, 100A, 3PH, 3-Wire, BD Series, Fusible, 600VAC

Busway Plug, 100 Amp, Fusible, 3-Wire, 3-Phase, BD Series, 480 or 600 Volt AC
Item #: 3161
CAT #: BOS14353
UPC:
Sign In or Register to view pricing and more.
ABB

GED SB440SGH4G SPECTRA PLUG SGH4A

GED SB440SGH4G SPECTRA PLUG SGH4A 400A,4P,4W,NS
Item #: 587562
CAT #: SB440SGH4G
UPC: 783175328284
Sign In or Register to view pricing and more.
ABB

SB QMR 100A 600V PLUG-ASSISTNS

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 3RGP SB QMR 100A 600V PLUG-ASSISTNS
Item #: 678750
CAT #: SB363RGP
UPC: 783175039760
Sign In or Register to view pricing and more.
ABB

SPECTRA PLUG SFHA 225A 4P 4W NS

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications SFHG SPECTRA PLUG SFHA 225A 4P 4W NS
Item #: 587566
CAT #: SB422SFHG
UPC: 783175327881
Sign In or Register to view pricing and more.
ABB

SPECTRA PLUG SFHA 175A 4P 4W NS

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications SFHG SPECTRA PLUG SFHA 175A 4P 4W NS
Item #: 587533
CAT #: SB417SFHG
UPC: 783175327737
Sign In or Register to view pricing and more.
ABB

SB QMR PLUG 200A NS

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 4RGJ SB QMR PLUG 200A NS
Item #: 678767
CAT #: SB464RGJ
UPC: 783175041800
Sign In or Register to view pricing and more.
ABB

SL PLUG SEHA 4WG 100

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications. SEHG SL PLUG SEHA 4WG 100
Item #: 901442
CAT #: SL410SEHG
UPC: 783175978984
Sign In or Register to view pricing and more.
ABB

GEB SB361RGRI SB QMR 30A R-CLPS

GEB SB361RGRI SB QMR 30A R-CLPS 3W/G W/DRIP
Item #: 678791
CAT #: SB361RGRI
UPC: 783175039593
Sign In or Register to view pricing and more.
ABB

GED SB415SEHG SPECTRA PLUG SEHA

GED SB415SEHG SPECTRA PLUG SEHA 150A,4
Item #: 587543
CAT #: SB415SEHG
UPC: 783175327683
Sign In or Register to view pricing and more.
ABB

GED SB410SEHG SPECTRA PLUG SELA

GED SB410SEHG SPECTRA PLUG SELA 100A,4
Item #: 587569
CAT #: SB410SEHG
UPC: 783175327577
Sign In or Register to view pricing and more.
ABB

Busway Plug, 100A, 3PH, 4-Wire, Spectra Series, Fusible

Busway Plug, 100 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Item #: 678782
CAT #: SB463RGR
UPC: 783175005024
Sign In or Register to view pricing and more.
ABB

SPECTRA BUSPLUG 600AMP SWTCH W/STAB

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 66RG SPECTRA BUSPLUG 600AMP SWTCH W/STAB
Item #: 678762
CAT #: SB466RG
UPC: 783175041923
Sign In or Register to view pricing and more.
ABB

SB QMR PLUG 30A

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 1RGR SB QMR PLUG 30A 1RGR4454
Item #: 135258
CAT #: SB361RGR
UPC: 783175004454
Sign In or Register to view pricing and more.
ABB

Busway Plug, 60A, 3PH, 3-Wire, Spectra Series, Fusible

Busway Plug, 60 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Item #: 670660
CAT #: SB362RGR
UPC: 783175004492
Sign In or Register to view pricing and more.
ABB

SPECTRA PLUG SELA 70A 4P 4W NS

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications SELG SPECTRA PLUG SELA 70A 4P 4W NS
Item #: 602945
CAT #: SB47SELG
UPC: 783175328789
Sign In or Register to view pricing and more.
Page 1 of 4
52 Items found