BUS PLUG 200A 600V CLASS H 3/4W

Item #: 87322
Cat #: ITAP364
UPC: 786683500135
Sign In or Register to view pricing and more.
Documents & Guides
Busway Plug-in Unit, Class H, PRW, Three-pole, 200A, 600V, Less than or equal to 600A

Overview

Busway Plug-in Unit, Class H, PRW, Three-pole, 200A, 600V, Less than or equal to 600A
Also known as: 786683500135, ITAP364, Bus Duct Disconnect

Specifications

Amps: 200
Poles: 3
Type: Busway, Fusible
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Type: Busway, Fusible
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)