Busway Plug, 200A, 3PH, 3-Wire, Spectra Series, Fusible

Item #: 173987
Cat #: SB364RG
UPC: 783175004560
Sign In or Register to view pricing and more.
Documents & Guides
Busway Plug, 200 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC

Overview

Busway Plug, 200 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175004560, SB364RG

Specifications

Amps: 200
Phase: 3
Type: Fused, Bus Plug
Volts AC Range: 480, 600
Family / Style: Spectra
Amps: 200
Type: Fused, Bus Plug
Family / Style: Spectra
Phase: 3
Volts AC Range: 480, 600

Customer Reviews

No reviews for this product
(0)