This product may not be available in all locations.
Busway, Fusible, Busplug, 60A, 277/480VAC, I-Line II, 3PH, 4P, 4W
Item #:
2557
Cat #:
PQ4606G
UPC:
785901309895
Sign In or Register to view pricing and more.
Documents & Guides
Busway, Fusible, Busplug, 60 Amp, 277/480 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Overview
Busway, Fusible, Busplug, 60 Amp, 277/480 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Also known as: 785901309895, PQ4606G
Specifications
Phase: | 3 |
Type: | Fused, Bus Plug |
Volts AC: | 480, 277 |
Poles: | 4 |
Amps: | 60 |
Standards: | California Proposition 65 |
Phase: | 3 |
Volts AC: | 480, 277 |
Amps: | 60 |
Type: | Fused, Bus Plug |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)