Disconnect Switches

224 Found
Square D

Busway, Fusible, Busplug, 30A, 600VAC, I-Line II, 3PH, 3W

Item #: 2857
CAT #: PQ3603G
UPC: 78590126390
Sign In or Register to view pricing and more.
Square D

BUSWAY FS PLUG-IN 100A

Item #: 2818
CAT #: PQ3610G
UPC: 785901263920
Sign In or Register to view pricing and more.
Square D

Busway, Fusible, Busplug, 100A, 277/480VAC, I-Line II, 3PH, 4P, 4W

Item #: 2875
CAT #: PQ4610G
UPC: 785901309901
Sign In or Register to view pricing and more.
ABB

Busway Plug, 200A, 3PH, 4-Wire, Spectra Series, Fusible

Item #: 78432
CAT #: SB464RG
UPC: 783175005048
Sign In or Register to view pricing and more.
ABB

GED SL423RG 240V FUSE-SW BUSWY PLUG

Item #: 587544
CAT #: SL423RG
UPC: 783175980505
Sign In or Register to view pricing and more.
ABB

SB QMR PLUG 100A PR

Item #: 637159
CAT #: SB363RGR
UPC: 783175004546
Sign In or Register to view pricing and more.
Siemens

Busway Plug, 30A, 3PH, 3-Wire, BD Series, Fusible, 600VAC

Item #: 3227
CAT #: BOS14351
UPC: 783643700369
Sign In or Register to view pricing and more.
Square D

Busway, Fusible, Busplug, 60A, 277/480VAC, I-Line II, 3PH, 4P, 4W

Item #: 2557
CAT #: PQ4606G
UPC: 785901309895
Sign In or Register to view pricing and more.
Square D

Busway, Fusible, Busplug, 60A, 600VAC, I-Line II, 3PH, 3W

Item #: 2839
CAT #: PQ3606G
UPC: 785901263913
Sign In or Register to view pricing and more.
Square D

Busway, Fusible, Busplug, 200A, 600VAC, I-Line II, 3PH, 3W

Item #: 140398
CAT #: PQ3620G
UPC: 785901263937
Sign In or Register to view pricing and more.
ABB

SPECTRA BUSPLUG 60AMP SWTCHW/STAB

Item #: 513912
CAT #: SB462RG
UPC: 783175004980
Sign In or Register to view pricing and more.
Eaton

Bus Plug, Fusible, Plug-in Unit, 3PH, 4W, 200A, 600VAC

Item #: 683483
CAT #: P3F364RGNH
UPC: 786685441252
Sign In or Register to view pricing and more.
Eaton

ETN P3F363RGH Pow-R-Way III Fusible

Item #: 891627
CAT #: P3F363RGH
UPC: 786685483160
Sign In or Register to view pricing and more.
Eaton

Pow-r-way Fusible Plug-in Unit

Item #: 85822
CAT #: ITAP362
UPC: 786683500111
Sign In or Register to view pricing and more.
Eaton

Pow-r-way Fusible Plug-in Unit

Item #: 85806
CAT #: ITAP363
UPC: 786683500128
Sign In or Register to view pricing and more.
Eaton

Pow-r-way Iii Fusible Plug-in Unit

Item #: 2222738
CAT #: P3F361J
UPC: 782114397572
Sign In or Register to view pricing and more.
Square D

Busway, Fusible, Busplug, 30A, 600VAC, I-Line II, 3PH, 3W

Busway, Fusible, Busplug, 30 Amp, 600 Volt AC, I-Line II, 3-Phase, 3-Wire
Item #: 2857
CAT #: PQ3603G
UPC: 78590126390
Sign In or Register to view pricing and more.
Square D

BUSWAY FS PLUG-IN 100A

Square D,Busway FS Plug-In 100A,3-Phase,600V,Busway Fusible Plug-In Unit,I-Line II
Item #: 2818
CAT #: PQ3610G
UPC: 785901263920
Sign In or Register to view pricing and more.
Square D

Busway, Fusible, Busplug, 100A, 277/480VAC, I-Line II, 3PH, 4P, 4W

Busway, Fusible, Busplug, 100 Amp, 277/480 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Item #: 2875
CAT #: PQ4610G
UPC: 785901309901
Sign In or Register to view pricing and more.
ABB

Busway Plug, 200A, 3PH, 4-Wire, Spectra Series, Fusible

Busway Plug, 200 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Item #: 78432
CAT #: SB464RG
UPC: 783175005048
Sign In or Register to view pricing and more.
ABB

GED SL423RG 240V FUSE-SW BUSWY PLUG

GED SL423RG 240V FUSE-SW BUSWY PLUG
Item #: 587544
CAT #: SL423RG
UPC: 783175980505
Sign In or Register to view pricing and more.
ABB

SB QMR PLUG 100A PR

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 3RGR SB QMR PLUG 100A PR
Item #: 637159
CAT #: SB363RGR
UPC: 783175004546
Sign In or Register to view pricing and more.
Siemens

Busway Plug, 30A, 3PH, 3-Wire, BD Series, Fusible, 600VAC

SIEMENS BOS14351 30A 600V 3P 3W FUSIBLE PLUG IN SWITCH
Item #: 3227
CAT #: BOS14351
UPC: 783643700369
Sign In or Register to view pricing and more.
Square D

Busway, Fusible, Busplug, 60A, 277/480VAC, I-Line II, 3PH, 4P, 4W

Busway, Fusible, Busplug, 60 Amp, 277/480 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Item #: 2557
CAT #: PQ4606G
UPC: 785901309895
Sign In or Register to view pricing and more.
Square D

Busway, Fusible, Busplug, 60A, 600VAC, I-Line II, 3PH, 3W

Busway, Fusible, Busplug, 60 Amp, 600 Volt AC, I-Line II, 3-Phase, 3-Wire
Item #: 2839
CAT #: PQ3606G
UPC: 785901263913
Sign In or Register to view pricing and more.
Square D

Busway, Fusible, Busplug, 200A, 600VAC, I-Line II, 3PH, 3W

Busway, Fusible, Busplug, 200 Amp, 600 Volt AC, I-Line II, 3-Phase, 4-Wire
Item #: 140398
CAT #: PQ3620G
UPC: 785901263937
Sign In or Register to view pricing and more.
ABB

SPECTRA BUSPLUG 60AMP SWTCHW/STAB

SPECTRA BUSPLUG 60AMP SWTCHW/STAB
Item #: 513912
CAT #: SB462RG
UPC: 783175004980
Category: Bus Plugs
Sign In or Register to view pricing and more.
Eaton

Bus Plug, Fusible, Plug-in Unit, 3PH, 4W, 200A, 600VAC

Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 200 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral, Horizontal
Item #: 683483
CAT #: P3F364RGNH
UPC: 786685441252
Sign In or Register to view pricing and more.
Eaton

ETN P3F363RGH Pow-R-Way III Fusible

ETN P3F363RGH Pow-R-Way III F
Item #: 891627
CAT #: P3F363RGH
UPC: 786685483160
Sign In or Register to view pricing and more.
Eaton

Pow-r-way Fusible Plug-in Unit

Pow-r-way Busway, Fusible Plug-in Unit, 3-pole, 60 Amp, 600 Volt
Item #: 85822
CAT #: ITAP362
UPC: 786683500111
Sign In or Register to view pricing and more.
Eaton

Pow-r-way Fusible Plug-in Unit

Pow-r-way Busway, Fusible Plug-in Unit, 3-pole, 100 Amp, 600 Volt
Item #: 85806
CAT #: ITAP363
UPC: 786683500128
Sign In or Register to view pricing and more.
Eaton

Pow-r-way Iii Fusible Plug-in Unit

Pow-r-way Iii Busway, Fusible Plug-in Unit, 3-pole, 30 Amp, 600 Volt, Type J Fuse Clips
Item #: 2222738
CAT #: P3F361J
UPC: 782114397572
Sign In or Register to view pricing and more.
Page 1 of 14
224 Items found