Trip accessory, PowerPacT H, current transformer, 60 to 100A, neutral

Item #: 549724
Cat #: S429521
UPC: 785901770831
Sign In or Register to view pricing and more.
Trip accessory, PowerPacT H, current transformer, 60 to 100A, neutral

Overview

Trip accessory, PowerPacT H, current transformer, 60 to 100A, neutral
Square D PowerPact H-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits  Molded case circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units. The external neutral current transformer is a required sensor for 3 pole circuit breaker in a system with a distributed neutral to measure the neutral current in oder to protect neutrak conducter and protect against ground faults. This current trasformer could be used with H-frame PowerPacT circuit breakers with current rating 60 to 100A The neutral current transformer is connected in the same way for unit-mount, plug-in or drawout devices, cross-sectional area is AWG 22-AWG 16.
Also known as: 785901770831, S429521

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)