TYPE K FRAME LINE SIDE KEEPER NUT IMPERIAL THREAD .375-16

Item #: 720736
Cat #: KPR3A
UPC: 786679265703
Sign In or Register to view pricing and more.
Documents & Guides
TYPE K FRAME LINE SIDE KEEPER NUT IMPERIAL THREAD .375-16

Overview

TYPE K FRAME LINE SIDE KEEPER NUT IMPERIAL THREAD .375-16
Also known as: 786679265703, KPR3A

Specifications

Length: 4.5 in
Height: 1.200 in
Type: Breaker Termination Plug Nuts
Width: 1.400 in
Length: 4.5 in
Type: Breaker Termination Plug Nuts
Height: 1.200 in
Width: 1.400 in

Customer Reviews

No reviews for this product
(0)