Breaker, Enclosure, 225A, 3-Phase, 240V, NEMA 1

Item #: 108997
Cat #: ECC225S
UPC: 782114225202
Sign In or Register to view pricing and more.
Documents & Guides
225 Amp, 1-Phase or 3-Phase, 240V AC, 3-Wire, NEMA 1, Indoor, Surface Mount Circuit Breaker Unit Enclosure Service Entrance Rated. For use with CC Type Main Circuit Breakers. Includes: (1) Ground Lug. HxWxD: 23.25" x 8.88" x 4.50"

Overview

225 Amp, 1-Phase or 3-Phase, 240V AC, 3-Wire, NEMA 1, Indoor, Surface Mount Circuit Breaker Unit Enclosure Service Entrance Rated. For use with CC Type Main Circuit Breakers. Includes: (1) Ground Lug. HxWxD: 23.25" x 8.88" x 4.50"
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114225202, ECC225S

Specifications

Poles: 3
Mounting: Surface
Amps: 225
Volts AC: 240
Interrupt Rating DC: 10kA
Poles: 3
Amps: 225
Interrupt Rating DC: 10kA
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)