Load Center, Main Lug, Enclosure, 2/4, 60A, 1PH, 120/240VAC

Item #: 7651
Cat #: E0204ML1060S
UPC: 783643106024
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lugs, 2 Space, 4 Circuit, NEMA 1, Surface, 60 Amp Rated, 1-Phase, 120/240 Volt AC

Overview

Load Center, Main Lugs, 2 Space, 4 Circuit, NEMA 1, Surface, 60 Amp Rated, 1-Phase, 120/240 Volt AC
Also known as: 783643106024, E0204ML1060S

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 2
Amps: 60
Mounting: Surface
Volts AC: 120/240
Amps: 60
IP/NEMA Rating: NEMA 1
Spaces: 2

Customer Reviews

No reviews for this product
(0)