Breaker Enclosure, 100-200A, 2P, Type Q, 240VAC, NEMA 1

Item #: 39840
Cat #: Q22200NS
UPC: 78590178544
Sign In or Register to view pricing and more.
Breaker Enclosure, 100 - 200 Amp, 2-Pole, Type QBL, QDL, QGL, QJL, NEMA 1, Surface

Overview

Breaker Enclosure, 100 - 200 Amp, 2-Pole, Type QBL, QDL, QGL, QJL, NEMA 1, Surface
Also known as: 78590178544, Q22200NS

Specifications

Amps: 200
Poles: 2
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Standards: California Proposition 65
Amps: 200
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)