Breaker, Enclosure, CCVH2200 Breaker, 2P, 1-Phase, 240V, NEMA 3R

Item #: 811289
Cat #: ECCVH200R
UPC: 786685934853
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure., Service Entrance Rated. Includes: (1) 200 Amp, CCVH Factory Installed (25 kAIC) Circuit Breaker, Includes: (1) Ground Lug and Hub Closure Plate, HxWxD: 23.69" x 9.31" x 5.44"

Overview

200 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure., Service Entrance Rated. Includes: (1) 200 Amp, CCVH Factory Installed (25 kAIC) Circuit Breaker, Includes: (1) Ground Lug and Hub Closure Plate, HxWxD: 23.69" x 9.31" x 5.44"
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Volt AC applications and include a wide range of accessories. 100–225 Amp, 240 Volt AC maximum. NEMA 1 general purpose— surface or flush mounting. NEMA 3R rainproof surface mounting 
Also known as: 786685934853, ECCVH200R, Emergency Disconnect, Dist box

Specifications

Amps: 200
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Interrupt Rating DC: 25kA
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
Interrupt Rating DC: 25kA

Customer Reviews

No reviews for this product
(0)