ENCLOSURE QO CIRCUIT BREAKER 240V 100A

Item #: 61062
Cat #: QO2100BNRB
UPC: 78590105174
Sign In or Register to view pricing and more.
Square D,ENCLOSURE QO CIRCUIT BREAKER 240V 100A,100 A,120/240 V AC,NEMA 3R,QO,enclosure,for QO circuit breakers

Overview

Square D,ENCLOSURE QO CIRCUIT BREAKER 240V 100A,100 A,120/240 V AC,NEMA 3R,QO,enclosure,for QO circuit breakers
QO LoadCenter, Cir Brkr Enclosure, 100A, 1PH-3W,2SP,NEMA 3R
Also known as: 78590105174, QO2100BNRB

Specifications

Poles: 2
Family / Style: QO
Amps: 100
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 100
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Family / Style: QO
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)