Breaker, Enclosure Only, NEMA 3R, 2P, 225A, for QOM Breakers

Item #: 62156
Cat #: QOM22225NRB
UPC: 785901328872
Sign In or Register to view pricing and more.
Breaker, Enclosure Only, NEMA 3R, 2-Pole, 225 Amp, for QOM Breakers

Overview

Breaker, Enclosure Only, NEMA 3R, 2-Pole, 225 Amp, for QOM Breakers
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: 785901328872, QOM22225NRB

Specifications

Poles: 2
Family / Style: QO
Mounting: Surface
Volts AC: 120/240
Amps: 225
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Amps: 225
IP/NEMA Rating: NEMA 3R
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)