Circuit Breaker Enclosures

105 Found
Eaton

Breaker, Enclosure, CCVH2200 Breaker, 2P, 1-Phase, 240V, NEMA 3R

Item #: 811289
CAT #: ECCVH200R
UPC: 786685934853
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, 225A, Single Phase, 3-Phase, 240V, NEMA 3R

Item #: 92092
CAT #: ECC225R
UPC: 782114225219
Sign In or Register to view pricing and more.
ABB

Load Center, Sub-Feed Lug Kit, 200A, 2P, Power Mark Gold

Item #: 182832
CAT #: THLK2200
UPC: 783164158441
Sign In or Register to view pricing and more.
ABB

Breaker, Enclosed, 200A, NEMA 3R, 22kAIC, Power-Mark Gold, 3P

Item #: 449865
CAT #: THQMV200NRE
UPC: 783164277616
Sign In or Register to view pricing and more.
Square D

Breaker Enclosure, 100-200A, 2P, Type Q, 240VAC, NEMA 3R

Item #: 39815
CAT #: Q22200NRB
UPC: 78590178545
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, 225A, 3-Phase, 240V, NEMA 1

Item #: 108997
CAT #: ECC225S
UPC: 782114225202
Sign In or Register to view pricing and more.
Square D

ENCLOSURE QO CIRCUIT BREAKER 240V 100A

Item #: 61062
CAT #: QO2100BNRB
UPC: 78590105174
Sign In or Register to view pricing and more.
ABB

Breaker Enclosure, 150A, 120/240VAC, NEMA 3R, 22kAIC, Complete

Item #: 330182
CAT #: THQMV150NRE
UPC: 783164277494
Sign In or Register to view pricing and more.
Square D

ENCLOSED CIRCUIT

Item #: 164869
CAT #: QO2100NRBCP
UPC: 047569517624
Sign In or Register to view pricing and more.
Square D

Meter Main, Ringless, 200A, QO Type Breaker, 22kAIC, NEMA 3R

Item #: 41788
CAT #: RC200S
UPC: 785901393184
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, CCVH2100 Breaker, 2P, 1-Phase, 240V, NEMA 3R

Item #: 1851491
CAT #: ECCVH100R
UPC: 786685934839
Sign In or Register to view pricing and more.
Square D

SQD QO2125BNRB 125A LD-CNTR

Item #: 61032
CAT #: QO2125BNRB
UPC: 78590105180
Sign In or Register to view pricing and more.
Square D

Breaker Enclosure, 100-225A, 3P, Type Q, 240VAC, NEMA 3R

Item #: 60062
CAT #: Q23225NRB
UPC: 78590147062
Sign In or Register to view pricing and more.
ABB

Type 1 Encl, 100a, Surface

Item #: 38152
CAT #: TE100S
UPC: 783164004915
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, 225A, 240VAC, N3R, Replaced By Eaton ECC225R

Item #: 84117
CAT #: ECB225R
UPC: 782113098760
Sign In or Register to view pricing and more.
ABB

CB ENCL 2P 125A R

Item #: 214396
CAT #: TQL125R
UPC: 783164321357
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, CCVH2200 Breaker, 2P, 1-Phase, 240V, NEMA 3R

200 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure., Service Entrance Rated. Includes: (1) 200 Amp, CCVH Factory Installed (25 kAIC) Circuit Breaker, Includes: (1) Ground Lug and Hub Closure Plate, HxWxD: 23.69" x 9.31" x 5.44"
Item #: 811289
CAT #: ECCVH200R
UPC: 786685934853
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, 225A, Single Phase, 3-Phase, 240V, NEMA 3R

225 Amp, Single Phase, 3-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount, Circuit Breaker Unit Enclosure, Service Entrance Rated. For use with CC Type Main Circuit Breakers. Includes: (1) Ground Lug and Hub Closure Plate. HxWxD: 23.69" x 9.31" x 5.44"
Item #: 92092
CAT #: ECC225R
UPC: 782114225219
Sign In or Register to view pricing and more.
ABB

Load Center, Sub-Feed Lug Kit, 200A, 2P, Power Mark Gold

Load Center, Sub-Feed Lug Kit, 200 Amp, 2-Pole, Power Mark Gold
Item #: 182832
CAT #: THLK2200
UPC: 783164158441
Sign In or Register to view pricing and more.
ABB

Breaker, Enclosed, 200A, NEMA 3R, 22kAIC, Power-Mark Gold, 3P

Breaker, Main Type, Enclosed, 200 Amp, NEMA 3R, 22 kAIC, Power-Mark Gold, 3-Pole
Item #: 449865
CAT #: THQMV200NRE
UPC: 783164277616
Sign In or Register to view pricing and more.
Square D

Breaker Enclosure, 100-200A, 2P, Type Q, 240VAC, NEMA 3R

Breaker Enclosure, 100 - 200 Amp, 2-Pole, Type QBL, QDL, QGL, QJL, NEMA 3R
Item #: 39815
CAT #: Q22200NRB
UPC: 78590178545
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, 225A, 3-Phase, 240V, NEMA 1

225 Amp, 1-Phase or 3-Phase, 240V AC, 3-Wire, NEMA 1, Indoor, Surface Mount Circuit Breaker Unit Enclosure Service Entrance Rated. For use with CC Type Main Circuit Breakers. Includes: (1) Ground Lug. HxWxD: 23.25" x 8.88" x 4.50"
Item #: 108997
CAT #: ECC225S
UPC: 782114225202
Sign In or Register to view pricing and more.
Square D

ENCLOSURE QO CIRCUIT BREAKER 240V 100A

Square D,ENCLOSURE QO CIRCUIT BREAKER 240V 100A,100 A,120/240 V AC,NEMA 3R,QO,enclosure,for QO circuit breakers
Item #: 61062
CAT #: QO2100BNRB
UPC: 78590105174
Sign In or Register to view pricing and more.
ABB

Breaker Enclosure, 150A, 120/240VAC, NEMA 3R, 22kAIC, Complete

Breaker Enclosure, 150 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, NEMA 3R, Complete
Item #: 330182
CAT #: THQMV150NRE
UPC: 783164277494
Sign In or Register to view pricing and more.
Square D

ENCLOSED CIRCUIT

SQD QO2100NRBCP ENCLOSED CIRCUIT
Item #: 164869
CAT #: QO2100NRBCP
UPC: 047569517624
Sign In or Register to view pricing and more.
Square D

Meter Main, Ringless, 200A, QO Type Breaker, 22kAIC, NEMA 3R

Meter Main, Ringless, 200 Amp, QO Type Breaker, 22 kAIC, NEMA 3R
Item #: 41788
CAT #: RC200S
UPC: 785901393184
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, CCVH2100 Breaker, 2P, 1-Phase, 240V, NEMA 3R

Breaker, Enclosure, CCVH2100 Breaker, 2P, 1-Phase, 240V, NEMA 3R
Item #: 1851491
CAT #: ECCVH100R
UPC: 786685934839
Sign In or Register to view pricing and more.
Square D

SQD QO2125BNRB 125A LD-CNTR

SQD QO2125BNRB 125A LD-CNTR
Item #: 61032
CAT #: QO2125BNRB
UPC: 78590105180
Sign In or Register to view pricing and more.
Square D

Breaker Enclosure, 100-225A, 3P, Type Q, 240VAC, NEMA 3R

Breaker Enclosure, 100 - 225 Amp, 3-Pole, Type QBL, QDL, QGL, QJL, NEMA 3R
Item #: 60062
CAT #: Q23225NRB
UPC: 78590147062
Sign In or Register to view pricing and more.
ABB

Type 1 Encl, 100a, Surface

ge's Circuit Breaker Enclosures Are Ul Listed, Csa Certified And Are Suitable For Use As Service Equipment (except As Noted). The Short Circuit Rating Of Theenclosure/circuit Breaker Combination Is Equal To The Short Circuit Rating Of The Installed Circuit Breaker. Spectra Rms Circuit Breakers Are Suitable Foruse On Ac Systems Only. 211170 fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 1 1/8 Amp, Voltage Rating: 125 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch"
Item #: 38152
CAT #: TE100S
UPC: 783164004915
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, 225A, 240VAC, N3R, Replaced By Eaton ECC225R

225 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure, Service Entrance Rated. For use with BW, BWH or CSR Type Main Circuit Breakers. Includes: (1) Ground Lug and Hub Closure Plate. HxWxD: 23.69" x 9.31" x 5.44. Has Been Replaced By Eaton ECC225R
Item #: 84117
CAT #: ECB225R
UPC: 782113098760
Sign In or Register to view pricing and more.
ABB

CB ENCL 2P 125A R

CB ENCL 2P 125A R
Item #: 214396
CAT #: TQL125R
UPC: 783164321357
Sign In or Register to view pricing and more.
Page 1 of 7
105 Items found