15A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

Item #: 9302
Cat #: BAB1015
UPC: 786679301159
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Overview

15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC
Eaton® bolt-on miniature circuit breakers offer superior protection for panelboards. They are also switching duty rated for 120 VAC fluorescent light applications. Easy to securely install. Choose from one-, two-, or three-pole designs. Built and listed to UL 489. All products 15 to 100 A are HACR rated. Choose from Bolt-On Types BAB, QBHW, HBAX, HBAW.
Also known as: 786679301159, BAB1015

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)