This product may not be available in all locations.
Breaker, 25A, 1P, 277/480 VAC, 125 VDC, Type GHB, 14 kAIC
Item #:
112407
Cat #:
GHB1025
UPC:
786679023631
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125 VDC, Fixed Thermal-Magnetic Trip
Overview
25 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125 VDC, Fixed Thermal-Magnetic Trip
Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.
Also known as: 786679023631, GHB1025
Specifications
Volts AC: | 277 |
Volts DC: | 125 |
Poles: | 1 |
Amps: | 25 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Volts AC: | 277 |
Poles: | 1 |
Mounting: | Bolt On |
Volts DC: | 125 |
Amps: | 25 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)