GED TEYL1060B 60A 1POLE 65KA

Item #: 721067
Cat #: TEYL1060B
UPC: 783164462340
Sign In or Register to view pricing and more.
Documents & Guides
GED TEYL1060B 60A 1POLE 65KA 480/277 CKT BKR

Overview

GED TEYL1060B 60A 1POLE 65KA 480/277 CKT BKR
Also known as: 783164462340, TEYL1060B

Specifications

Volts AC: 480, 277
Poles: 1
Amps: 60
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Volts AC: 480, 277
Amps: 60
Mounting: Bolt On
Poles: 1
Family / Style: E150
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)