MINIATURE CIRCUIT BREAKER 277V 15A

Item #: 305289
Cat #: EDB14015EPD
UPC: 785901932758
Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 277V 15A,1-Pole,15A,18kA,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 277V 15A,1-Pole,15A,18kA,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
E-Frame Brkr 15A, 1P, 277V, 18/25kA, Bolt-on Mnt, 30mA
Also known as: 785901932758, EDB14015EPD

Specifications

Volts AC: 277
Poles: 1
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 277
Amps: 15
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)