Breaker, Bolt On, 1P, 30A, 277VAC, 18kAIC, Thermal Magnetic, EPD

Item #: 308926
Cat #: EDB14030EPDBA
UPC: 785901786283
Sign In or Register to view pricing and more.
Breaker, Bolt On, 1 Pole, 30 Amp, 277 Volt AC, 18kAIC, Equipment Protective Device, Alarm Switch

Overview

Breaker, Bolt On, 1 Pole, 30 Amp, 277 Volt AC, 18kAIC, Equipment Protective Device, Alarm Switch
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 30A, 1 pole, and has an operating voltage of 277 VAC. It also provides a 25 kA max interrupt rating at 120 VAC. This device has a hold current of 270A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 875A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This one includes 30 mA ground protection and an alarm switch. This breaker was calibrated for 40 degrees C. This product is UL Listed as High Intensity Discharge. HACR rated
Also known as: 785901786283, EDB14030EPDBA

Specifications

Volts AC: 277
Poles: 1
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 277
Amps: 30
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)