70A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On

Item #: 85861
Cat #: BAB2070
UPC: 786679302705
Sign In or Register to view pricing and more.
Documents & Guides
70 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Overview

70 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC
EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679302705, BAB2070

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 70
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)