This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,80 A,22 kAIC,Two-pole,240 V,QBHW
Overview
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,80 A,22 kAIC,Two-pole,240 V,QBHW
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Also known as: 786679152584, QBHW2060H
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 60 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Amps: | 60 |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)