BREAKER 30A 2P 120/240V 10K BL 120V SHNT

Item #: 41276
Cat #: B23000S01
UPC: 783643268364
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type BL Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 30A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type BL Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 30A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Also known as: 783643268364, B23000S01

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)